Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Roof-Tech RTM-NM33-BK-01 Clamp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Roof-Tech RTM-NM33-BK-01 Clamp

SKU: 396744
Roof-Tech 33-mm Clamp is suitable for use in installation of sonal panels.
  • Ideal for solar panels
  • Size of 33 mm
  • Rugged construction

Overview

Roof-Tech 33-mm Clamp is suitable for use in installation of sonal panels.

Specifications

Locking Type
No
Manufacturer Name
Roof-Tech
Manufacturer Part Number
RTM-NM33-BK-01
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Roof-Tech
Finish
No
Insulation Material
No
Item Name
Clamp
Size
33 mm
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.