Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Roof-Tech RT2-04-SD5-60 Stainless Steel Screw M5 x 60-mm

  

*Images are for illustration purposes only and may not be an exact representation of the product

Roof-Tech RT2-04-SD5-60 Stainless Steel Screw M5 x 60-mm

SKU: 674969
Standard Pack/Case Quantity: 100/Bag
Roof-Tech Screw has stainless steel construction for added durability. It has a size of 5 x 60.
  • Made from stainless steel for corrosion resistance and durability
  • Has 5 x 60 size
  • Used for solar rack mounting

Overview

Roof-Tech Screw has stainless steel construction for added durability. It has a size of 5 x 60.

Specifications

Phase
No
Input Voltage
No
Manufacturer Name
Roof-Tech
Manufacturer Part Number
RT2-04-SD5-60
Standard Pack/Case Quantity
100/Bag
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
France
Finish
No
Brand Name
Roof-Tech
Item Name
Screw
Material
Stainless Steel
Size
M5 x 60 mm
UNSPSC
41113630
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.