Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Roof-Tech RT2-01-EH35BK Anodized Aluminum End Clamp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Roof-Tech RT2-01-EH35BK Anodized Aluminum End Clamp

SKU: 674962
Standard Pack/Case Quantity: 6/Pack
Roof-Tech End clamp has anodized aluminum construction for added durability. It has 35-mm PV frame thickness and offers increased support. The clamp measures 7-Inch x 5-Inch x 2-Inch. End clamp is ideal for solar mounting applications.
  • Has 35-mm thick PV frame
  • Offers increased support
  • Suitable for solar mounting applications

Overview

Roof-Tech End clamp has anodized aluminum construction for added durability. It has 35-mm PV frame thickness and offers increased support. The clamp measures 7-Inch x 5-Inch x 2-Inch. End clamp is ideal for solar mounting applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Material
Anodized Aluminum
Item Name
End Clamp
Finish
No
Dimensions
7 Inch x 5 Inch x 2 Inch
Brand Name
Roof-Tech
UNSPSC
41113630
Manufacturer Part Number
RT2-01-EH35BK
Manufacturer Name
Roof-Tech
Standard Pack/Case Quantity
6/Pack
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Schedule
No
Insulation Material
No
Fitting Type
No
Coating Material
No
Thread Size
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.