Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ronk Electrical 9406 2-Pole 1-Phase Pole Top Double-Throw Switch 240-Volt AC 400-Amp NEMA 3R METER-RITE®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ronk Electrical 9406 2-Pole 1-Phase Pole Top Double-Throw Switch 240-Volt AC 400-Amp NEMA 3R METER-RITE®

SKU: 308708
Ronk Electrical METER-RITE® Pole top double throw switch has an exclusive spring tension design with aluminum NEMA 3R enclosure for long-life durability. It operates at a voltage rating of 240-Volts AC and current rating of 400-Amps. It features lugs for aluminum or copper conductors. It is suitable for underground or overhead-to-underground wiring. The pole top double throw switch meets UL and NEC® 547.9 (2) standards.
  • Features manual, quick-break/quick-make
  • Rated 100% capacity, continuous duty
  • Measures 19-3/4-Inch Width x 8-9/16-Inch Depth x 18-1/4-Inch Height
  • For underground or overhead-to-underground wiring

Overview

Ronk Electrical METER-RITE® Pole top double throw switch has an exclusive spring tension design with aluminum NEMA 3R enclosure for long-life durability. It operates at a voltage rating of 240-Volts AC and current rating of 400-Amps. It features lugs for aluminum or copper conductors. It is suitable for underground or overhead-to-underground wiring. The pole top double throw switch meets UL and NEC® 547.9 (2) standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
308708
Number of Phase
1.0000
Voltage Rating
240 Volt AC
Sub Brand
METER-RITE®
Size
19-3/4 Inch Width x 8-9/16 Inch Depth x 18-1/4 Inch Height
Standards
UL Listed, Meets NEC 547.9 (2)
UNSPSC
39122200
Energy Star Flag
No
Neutral Type
No
Number of Poles
2
Manufacturer Name
Ronk Electrical
Manufacturer Part Number
9406
Actuator
No
Contact Configuration
2PDT
Amperage Rating
400 Amp
Brand Name
Ronk Electrical
Enclosure
NEMA 3R
Fuse Type
No
Fusible
Non-Fusible
Item Name
Pole Top Double-Throw Switch
Material
Aluminum
Conductor Size
(2) 250 MCM-1/0 or (1) 600 MCM-4 AWG Copper-Aluminum (Line/Auxiliary 1-Hole Lugs), (2) 250 MCM-1/0 AWG or (1) 600 MCM-4 AWG Copper-Aluminum (Load 1-Hole Lugs)
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.