Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rolacase RCSK7PN6D/C Drawer Trolley Kit 16-1/2-Inch x 18-7/64-Inch x 39-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rolacase RCSK7PN6D/C Drawer Trolley Kit 16-1/2-Inch x 18-7/64-Inch x 39-3/8-Inch

SKU: 396423
Rolacase Drawer trolley kit is compatible with the 4 and 8 Series RolaShelf racking. The six drawers trolley kit includes one RC7DC/PN cabinet, 2 x RC001 orange cases, 2 X RC002 blue cases, one RC003 orange case and one RC003/QK charcoal case. It is suitable for stairs or uneven surfaces.
  • Cabinets can be fitted with a door for added security RC7D - door only
  • Grows with your needs
  • A shelf can be added for maximum space

Overview

Rolacase Drawer trolley kit is compatible with the 4 and 8 Series RolaShelf racking. The six drawers trolley kit includes one RC7DC/PN cabinet, 2 x RC001 orange cases, 2 X RC002 blue cases, one RC003 orange case and one RC003/QK charcoal case. It is suitable for stairs or uneven surfaces.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Tap Size
No
Thread Size
No
Thread Type
No
Drill Size
No
Cabinet Lock Mechanism
No
Number of Drawers
6.0000
UNSPSC
24112401
Caster Type
No
Energy Star Flag
No
UPC
22796004552
Manufacturer Name
Rolacase
Manufacturer Part Number
RCSK7PN6D/C
Item Name
Drawer Trolley Kit
Includes
(1) RC7DC/PN Cabinet, (2) RC001 Orange Cases, (2) RC002 Blue Case, (1) RC003 Orange Case, (1) RC003/QK Charcoal Case
Finish
No
Brand Name
Rolacase
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.