Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rolacase RCSK5/C Drawer Cabinet Kit 16-1/2-Inch x 18-7/64-Inch x 21-17/32-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rolacase RCSK5/C Drawer Cabinet Kit 16-1/2-Inch x 18-7/64-Inch x 21-17/32-Inch

SKU: 392337
Rolacase Drawer cabinet kit is compatible with the 4 and 8 Series RolaShelf racking. The four drawers cabinet kit includes one RC5DC/4D cabinet, one RC001 orange case, one RC002 case, one RC003 case and one RC003/QK case.
  • Cabinets can be joined vertically and or horizontally
  • Cabinets can be fitted with a door for added security RC5D - door only
  • Grows with your needs
  • A shelf can be added for maximum space
  • Cabinet are compatible with the 4 and 8 series RolaShelf racking
  • Each cabinet includes RCPLH for anchoring into vehicle (4 pieces)

Overview

Rolacase Drawer cabinet kit is compatible with the 4 and 8 Series RolaShelf racking. The four drawers cabinet kit includes one RC5DC/4D cabinet, one RC001 orange case, one RC002 case, one RC003 case and one RC003/QK case.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Cabinet Lock Mechanism
No
Energy Star Flag
No
UNSPSC
24112400
Number of Drawers
4.0000
Brand Name
Rolacase
UPC
22796001346
Manufacturer Name
Rolacase
Manufacturer Part Number
RCSK5/C
Item Name
Drawer Cabinet Kit
Includes
(1) RC5DC/4D Cabinet, (1) RC001 Orange Case, (1) RC002 Case, (1) RC003 Case, (1) RC003/QK Case
Finish
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.