Tour  

Rolacase RC001/CL Polycarbonate Lid Case 14-9/16-Inch x 14-9/16-Inch x 3-11/32-Inch Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rolacase RC001/CL Polycarbonate Lid Case 14-9/16-Inch x 14-9/16-Inch x 3-11/32-Inch Orange

SKU: 367651
Rolacase case in orange color, is a corrosion-proof flexible storage system for transfer and handling of tools, components and instruments. It has 20 adjustable compartments and 1 tool compartment for storing micro components. Sturdy locking system opens the lid to 180-Degree and stores in a place.
  • Corrosion proof
  • Lid opens 180-degrees
  • Sturdy locking system
  • Divided goods will not interchange when shaken
  • Unique lid design keeps storage locked in place
  • Adjustable compartments
  • Various configurations
  • Comes with 6 x RCPLD dividers

Overview

Rolacase case in orange color, is a corrosion-proof flexible storage system for transfer and handling of tools, components and instruments. It has 20 adjustable compartments and 1 tool compartment for storing micro components. Sturdy locking system opens the lid to 180-Degree and stores in a place.

Specifications

Tap Size
No
Drill Size
No
Thread Size
No
Thread Type
No
Number of Compartments
(20) Adjustable Compartments, (1) Tool Compartment in Front Of Case
Caster Type
No
Cabinet Lock Mechanism
No
Energy Star Flag
No
UNSPSC
24112401
UPC
22796002947
Manufacturer Name
Rolacase
Manufacturer Part Number
RC001/CL
Feature8
Comes with 6 x RCPLD dividers
Color
Orange
Brand Name
Rolacase
Finish
No
Includes
Clear Lid
Item Name
Case
Material
Polycarbonate Lid
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.