Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Robroy PRSTG3 PVC Coated Steel Knockout Hub 1-Inch Plasti-Bond REDH2OT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Robroy PRSTG3 PVC Coated Steel Knockout Hub 1-Inch Plasti-Bond REDH2OT®

SKU: 377793
Robroy Plasti-Bond REDH2OT® Knockout hub with threaded connection, has a wall thickness ranging from 0.125 to 0.25-Inch. It has a trade size of 1-Inch. It is gray PVC coated with 40-mil thickness. Hub has steel construction for durability. It measures 2.5-Inch Dia x 2.66-Inch. It is suitable to terminate conduit runs through the wall of a sheet metal electrical enclosure. It is suitable to terminate conduit runs through the wall of a sheet metal electrical enclosure. Hub meets UL, CSA, NEC/CEC Class I, Division 2, Class II, Divisions 1 & 2, Class III, Divisions 1 & 2 standards.
  • Has 40-mil gray PVC exterior coating
  • Features 2-mil red urethane interior coating
  • Incorporates sealing sleeves on conduit side of hub
  • Features molded PVC gasket to seal flush with enclosure wall
  • Features O-ring gasket to provide additional seal
  • Suitable for use to terminate conduit runs through the wall of a sheet metal electrical enclosure

Overview

Robroy Plasti-Bond REDH2OT® Knockout hub with threaded connection, has a wall thickness ranging from 0.125 to 0.25-Inch. It has a trade size of 1-Inch. It is gray PVC coated with 40-mil thickness. Hub has steel construction for durability. It measures 2.5-Inch Dia x 2.66-Inch. It is suitable to terminate conduit runs through the wall of a sheet metal electrical enclosure. It is suitable to terminate conduit runs through the wall of a sheet metal electrical enclosure. Hub meets UL, CSA, NEC/CEC Class I, Division 2, Class II, Divisions 1 & 2, Class III, Divisions 1 & 2 standards.

Specifications

Coating Thickness
2 mil Interior, 40 mil Exterior
Made In America
Yes
Manufacturer Name
Robroy
UPC
78401120750
Fitting Type
Hub
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
Manufacturer Part Number
PRSTG3
UNSPSC
39131706
GTIN
00784011207503
Standards
UL Listed, CSA Certified, NEC/CEC: Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Wall Thickness
0.25
Brand Name
Robroy
Coating Material
Gray PVC Exterior, Red Urethane Interior
Trade Size
1 Inch
Connection Type
Threaded
Dimensions
2.5 Inch Dia x 2.66 Inch Length
Finish
No
For Use With
Terminate Conduit Runs Through The Wall of a Sheet Metal Electrical Enclosure
Insulation Material
No
Item Name
Knockout Hub
Material
Steel
Schedule
No
Sub Brand
Plasti-Bond, REDH2OT®
Thread Size
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.