Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Robertson HP213P-V4 2 Light High Power Factor Electromagnetic Compact Fluorescent Ballast 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Robertson HP213P-V4 2 Light High Power Factor Electromagnetic Compact Fluorescent Ballast 120-Volt AC

SKU: 163190
Robertson High power factor electromagnetic compact fluorescent ballast with preheat start, has a voltage rating of 120-Volts AC, current rating of 0.28-Amp and power rating of 33-Watts. It is compatible with two 13-Watt 2-pin CFT13W/GX23, CFQ13W/GX23 lamps. With 0.9 ballast factor, it has a power factor of >=0.9. This 10-ft remote mount fluorescent ballast in white/black color, has NEMA 1 rating for outdoor applications. The electromagnetic compact fluorescent ballast meets UL 935 Class P, Type HL, Type 1, CSA C22.2 and RoHS standards.
  • Encased and potted
  • Has bottom exit with studs
  • Features preheat start

Overview

Robertson High power factor electromagnetic compact fluorescent ballast with preheat start, has a voltage rating of 120-Volts AC, current rating of 0.28-Amp and power rating of 33-Watts. It is compatible with two 13-Watt 2-pin CFT13W/GX23, CFQ13W/GX23 lamps. With 0.9 ballast factor, it has a power factor of >=0.9. This 10-ft remote mount fluorescent ballast in white/black color, has NEMA 1 rating for outdoor applications. The electromagnetic compact fluorescent ballast meets UL 935 Class P, Type HL, Type 1, CSA C22.2 and RoHS standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
Mounting
10 ft Remote
Energy Star Flag
No
Power Factor
>=0.9
UNSPSC
39101901
Start Type
Preheat
Standards
UL 935 Class P, Type HL, Type 1 Outdoor Listed, CSA Certified, RoHS Compliant
Color
White/Black
Voltage Rating
120 Volt AC
Ballast Wattage
33 Watt Input
Temperature Rating
40 deg C Ambient, 90 deg C Case
Thermal Protection
Class P
Total Harmonic Distortion
<=30%
Type
High Power Factor
sku
163190
Number of Lamps
2.0000
Minimum Starting Temperature
0
Manufacturer Name
Robertson
Manufacturer Part Number
HP213P-V4
Circuit Type
Parallel Lamp Connection
Amperage Rating
0.28 Amp
Dimmable
No
Ballast Factor
0.9
Brand Name
Robertson
ANSI Code
C82.1
Dimensions
4.75 Inch Length x 2.19 Inch Width x 1.63 Inch Height
Enclosure
NEMA 1 Outdoor
Environmental Conditions
Class A Sound Rated
Frequency Rating
60 Hz
Item Name
Electromagnetic Compact Fluorescent Ballast
Lamp Type
13 Watt 2-Pin CFT13W/GX23, CFQ13W/GX23
Hazardous Materials Code
N

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.