Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rittal WM242412N4 Brushed Surface Stainless Steel Housing NEMA 4X Enclosure 24-Inch x 24-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rittal WM242412N4 Brushed Surface Stainless Steel Housing NEMA 4X Enclosure 24-Inch x 24-Inch x 12-Inch

SKU: 415998
Standard Pack/Case Quantity: 1/Pack
Rittal Enclosure in brushed surface finish, features stainless steel housing. It measures 24-Inch x 24-Inch x 12-Inch. It includes housing with door, left hand hinge, mounting plate and wall mounting blind nuts. Enclosure is wall mountable. It has NEMA 4X rating and IP66-degree of protection. Enclosure is UL/cUL listed.
  • Single door wall mount enclosure allows to use virtually in any application
  • Features include a stainless steel body and door and a zinc-plated mounting panel
  • WM Series ensures NEMA protection through a secure locking system, foamed-in-place gasket and knife-edge sealing surface

Overview

Rittal Enclosure in brushed surface finish, features stainless steel housing. It measures 24-Inch x 24-Inch x 12-Inch. It includes housing with door, left hand hinge, mounting plate and wall mounting blind nuts. Enclosure is wall mountable. It has NEMA 4X rating and IP66-degree of protection. Enclosure is UL/cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
WM242412N4
Standard Pack/Case Quantity
1/Pack
Manufacturer Name
Rittal
UPC
63988983496
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39121324
GTIN
00639889834965
Standards
UL/cUL Listed
Size
24 Inch Width x 24 Inch Height
Brand Name
Rittal
Degree of Protection
IP66
Depth
12
Finish
Brushed Surface
Includes
Housing with Door(S), Left Hand Hinge, Mounting Plate, Wall Mounting Blind-Nuts
Item Name
Enclosure
Material
Stainless Steel Housing
Mounting
Wall
NEMA Rating
NEMA 4X
Insulation Material
No
Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.