Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rittal WM161206NC NEMA 3R Powder Coated Carbon Steel One Door Wall Mount Enclosure 12-Inch x 16-Inch x 6-Inch RAL 7035 Gray WM Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rittal WM161206NC NEMA 3R Powder Coated Carbon Steel One Door Wall Mount Enclosure 12-Inch x 16-Inch x 6-Inch RAL 7035 Gray WM Series

SKU: 106994
Rittal WM Series 1-Door wall mount enclosure features carbon steel construction for longer endurance. This RAL 7035 gray enclosure featuring electrophoresis dip-coat primer with powder-coated finish offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 16-Inch x 6-Inch. Flange-trough collar opening of enclosure effectively channels liquids as well dust away from enclosure gasket and enclosure interior. It has quick-release hidden 130-degree door hinges. This NEMA 3R enclosure is suitable for virtually any applications. Enclosure is UL/cUL listed.
  • Left-hand hinged door
  • Zinc-plated mounting panel standard
  • Foam-in-place gasket provides environmental seal

Overview

Rittal WM Series 1-Door wall mount enclosure features carbon steel construction for longer endurance. This RAL 7035 gray enclosure featuring electrophoresis dip-coat primer with powder-coated finish offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 16-Inch x 6-Inch. Flange-trough collar opening of enclosure effectively channels liquids as well dust away from enclosure gasket and enclosure interior. It has quick-release hidden 130-degree door hinges. This NEMA 3R enclosure is suitable for virtually any applications. Enclosure is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
12 Inch Width x 16 Inch Height
Sub Brand
WM Series
UPC
63988983116
sku
106994
Energy Star Flag
No
Country Of Origin
United States of America
Manufacturer Part Number
WM161206NC
RoHS Flag
Yes
UNSPSC
39121324
Thickness
0.06
GTIN
00639889831162
Standards
UL Listed, cUL Certified
Type
One Door
Color
RAL 7035 Light Gray
Manufacturer Name
Rittal
NEMA Rating
NEMA 3R
Brand Name
Rittal
Degree of Protection
IP66
Depth
6
Finish
Powder Coated
Item Name
Wall Mount Enclosure
Material
Carbon Steel
Mounting
Wall
Insulation Material
No
Shape
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.