Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rittal 2531.000 Number 5 Double Bit Enclosure Key

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rittal 2531.000 Number 5 Double Bit Enclosure Key

SKU: 72749
Rittal Number 5 double bit enclosure key is suitable for use with enclosure. Key meets EAC standards.
  • Made of durable material
  • Helps to tighten or replace the studs
  • Perfect for use with enclosure

Overview

Rittal Number 5 double bit enclosure key is suitable for use with enclosure. Key meets EAC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
sku
72749
UPC
63988925390
UNSPSC
46171505
Type
Number 5
Brand Name
Rittal
Standards
EAC Certified
RoHS Flag
Yes
Country Of Origin
Italy
Energy Star Flag
No
Finish
No
Item Name
Double Bit Enclosure Key
Manufacturer Name
Rittal
Degree of Protection
No
Manufacturer Part Number
2531.000
GTIN
00639889253902
Eclipse Keywords Numeric
65896425390
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.