Ring 8VR1S7-0EN0 8 - 24-Volt AC Hardwired Video Doorbell 2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ring 8VR1S7-0EN0 8 - 24-Volt AC Hardwired Video Doorbell 2

SKU: 674300
Ring Video doorbell 2 is suitable for any home and includes a rechargeable battery pack. It has a dimension of 5.05-Inch x 2.5-Inch x 1.08-Inch. It has a voltage rating of 8 - 24-Volts AC at 2.4 GHz and withstands a maximum temperature of -20 to 48 deg C. This doorbell with 160 deg viewing, offers 1080p HD video and supports 802.11 b/g/n Wi-Fi connectivity. It offers instant mobile alerts and two-way talk that allows answering from smartphone, tablet and PC.
  • Allows to watch the home in crystal-clear 1080HD video and hear/speak to visitors from anywhere
  • Offers smart security for every home
  • Comes with quick release battery pack

Overview

Ring Video doorbell 2 is suitable for any home and includes a rechargeable battery pack. It has a dimension of 5.05-Inch x 2.5-Inch x 1.08-Inch. It has a voltage rating of 8 - 24-Volts AC at 2.4 GHz and withstands a maximum temperature of -20 to 48 deg C. This doorbell with 160 deg viewing, offers 1080p HD video and supports 802.11 b/g/n Wi-Fi connectivity. It offers instant mobile alerts and two-way talk that allows answering from smartphone, tablet and PC.

Specifications

Brand Name
Ring
Size
5.05 Inch x 2.5 Inch x 1.08 Inch
Voltage Rating
8 - 24 Volt AC Hardwired
UNSPSC
46171618
Temperature Rating
-20 to 48 deg C Operating
Energy Star Flag
No
Frequency Rating
2.4 Giga-Hz
Degree of Protection
No
Item Name
Video Doorbell 2
Manufacturer Part Number
8VR1S7-0EN0
Manufacturer Name
Ring
UPC
85223900555
Shape
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.