Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ring 8SB1S7-WEN0 Rectangular Spotlight Camera 4.92-Inch x 7.2-Inch x 6.54-Inch 1080 Pixels HD

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ring 8SB1S7-WEN0 Rectangular Spotlight Camera 4.92-Inch x 7.2-Inch x 6.54-Inch 1080 Pixels HD

SKU: 674309
Ring Rectangle spotlight cam in white color, has wide angle lens to record in all directions. It uses CMOS image sensors and has 1080 pixels HD resolution for better clarity. It allows you to watch the activities of your home and protect your home with built-in night vision and LED spotlights. It supports 2-Way audio and comes with an installation kit.
  • Allows getting on-demand video and audio with live view
  • Has 110 DB alarm for suspicious activities
  • Quick release rechargeable battery pack helps to charge your device
  • Works on Wi-Fi

Overview

Ring Rectangle spotlight cam in white color, has wide angle lens to record in all directions. It uses CMOS image sensors and has 1080 pixels HD resolution for better clarity. It allows you to watch the activities of your home and protect your home with built-in night vision and LED spotlights. It supports 2-Way audio and comes with an installation kit.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Resolution
1080 Pixels HD
IR LEDs
No
Color
White
sku
674309
Audio Format
2-Way Audio
Energy Star Flag
No
Image Sensor
CMOS
UNSPSC
46171622
Iris Type
No
Effective Pixels
No
Day/Night Capable
Yes
Brand Name
Ring
Manufacturer Part Number
8SB1S7-WEN0
Manufacturer Name
Ring
UPC
84286110078
Includes
Installation Kit
Item Name
Spotlight Camera
Mounting
Wall
Size
4.92 Inch Width x 7.2 Inch Depth x 6.54 Inch Height
Degree of Protection
No
Type
Rectangular
Lens
Wide Angle
Hazardous Materials Code
N
Is Not Returnable
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.