Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ring 8ASPS7-BEN0 Solar Panel 2-Watt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ring 8ASPS7-BEN0 Solar Panel 2-Watt Black

SKU: 674312
Ring Solar panel has a voltage rating of 6-Volts and power rating of 2-Watts. This black colored panel has 10-ft USB cable connection. It comes with adjustable mounting bracket, drill bit, installation screws and anchors, ring spotlight solar panel and screwdriver. Panel is ideal to connect with stick up cam and battery powered spotlight cam. It provides non-stop solar power.
  • Designed to connect with stick up cam and provides non-stop solar power all day and night
  • Withstands all weather conditions
  • Includes adjustable mounting bracket, drill bit, installation screws and anchors, ring spotlight solar panel and screwdriver

Overview

Ring Solar panel has a voltage rating of 6-Volts and power rating of 2-Watts. This black colored panel has 10-ft USB cable connection. It comes with adjustable mounting bracket, drill bit, installation screws and anchors, ring spotlight solar panel and screwdriver. Panel is ideal to connect with stick up cam and battery powered spotlight cam. It provides non-stop solar power.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
UNSPSC
26131500
sku
674312
Temperature Rating
-28 to 48 deg C Operating
Brand Name
Ring
Voltage Rating
6 Volt
UPC
84286110115
Connection Type
10 ft USB Cable
Color/Finish
Black
Energy Star Flag
No
Item Name
Solar Panel
Dimensions
7.75 Inch Length x 5.5 Inch Width x 0.5 Inch Depth
Manufacturer Name
Ring
Degree of Protection
No
Manufacturer Part Number
8ASPS7-BEN0
Cell Type
No
Power Rating
2 Watt
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.