Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ring 8ASPS6-0EN0 Weather-Resistant Solar Panel 2-Watt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ring 8ASPS6-0EN0 Weather-Resistant Solar Panel 2-Watt Black

SKU: 674319
Ring Weather resistant solar panel in black, has a voltage rating of 5-Volts DC and power rating of 2-Watts. This black colored panel has 10-ft USB micro cable connection. It comes with adjustable mounting bracket, screwdriver, drill bit, installation screws, anchors and USB cable. It measures 7.75-Inch x 5.5-Inch x 0.5-Inch. This panel provides non-stop solar power and withstands a temperature ranging from -20 to 120 deg F. It is suitable to connect with stick up cam.
  • Withstands all weather conditions
  • Comes with adjustable mounting bracket, drill bit, installation screws and anchors, ring spotlight solar panel and screwdriver
  • Suitable to connect with stick up cam

Overview

Ring Weather resistant solar panel in black, has a voltage rating of 5-Volts DC and power rating of 2-Watts. This black colored panel has 10-ft USB micro cable connection. It comes with adjustable mounting bracket, screwdriver, drill bit, installation screws, anchors and USB cable. It measures 7.75-Inch x 5.5-Inch x 0.5-Inch. This panel provides non-stop solar power and withstands a temperature ranging from -20 to 120 deg F. It is suitable to connect with stick up cam.

Specifications

Is Hazardous
No
List UOM Qty
1
Finish
No
Cable Length
10
Color/Finish
Black
UNSPSC
26131500
Energy Star Flag
No
Manufacturer Part Number
8ASPS6-0EN0
Manufacturer Name
Ring
UPC
85223900529
Temperature Rating
-20 to 120 deg F
Type
Weather-Resistant
Voltage Rating
5 Volt DC
Item Name
Solar Panel
Power Rating
2 Watt
Brand Name
Ring
Dimensions
7.75 Inch x 5.5 Inch x 0.5 Inch
Degree of Protection
No
Cell Type
No
Connection Type
USB Micro Connector
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.