Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rennsteig Tools MC4 Crimping Tool 14-AWG 12-AWG 10-AWG 8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rennsteig Tools MC4 Crimping Tool 14-AWG 12-AWG 10-AWG 8-Inch

SKU: 422489
Rennsteig Tools Crimping tool is suitable for crimping MC-4 solar contacts. This tool has capacity to cut 14/12/10-AWG wires. High-precision ratchet mechanism ensures properly completed crimp each time. This 8-Inch long crimping tool features interchangeable high-precision crimping die set and interchangeable locator for precision positioning of terminals.
  • 1.2 Metric tons pressure at crimping face, with minimal hand effort
  • Top German build quality throughout
  • For crimping Of MC-4 solar contacts

Overview

Rennsteig Tools Crimping tool is suitable for crimping MC-4 solar contacts. This tool has capacity to cut 14/12/10-AWG wires. High-precision ratchet mechanism ensures properly completed crimp each time. This 8-Inch long crimping tool features interchangeable high-precision crimping die set and interchangeable locator for precision positioning of terminals.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Packing Type
No
Crimping Capacity
14 AWG, 12 AWG, 10 AWG
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Energy Star Flag
No
Length
8
Manufacturer Name
Rennsteig Tools
Manufacturer Part Number
MC4
Brand Name
Rennsteig Tools
Cable Type
No
For Use With
Crimping of MC4 Solar Contacts
Insulation Material
No
Item Name
Crimping Tool

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.