RemPhos Technologies RPT-TOTALTUBE-T8-24INU-4000K T8 U-Tube LED Lamp 2-Pin G13 1900-Lumens 83+ CRI 4000K Totaltube®

  

*Images are for illustration purposes only and may not be an exact representation of the product

RemPhos Technologies RPT-TOTALTUBE-T8-24INU-4000K T8 U-Tube LED Lamp 2-Pin G13 1900-Lumens 83+ CRI 4000K Totaltube®

SKU: 455647
RemPhos Technologies Totaltube® 15-Watt T8 U-Bent 2-Pin G13 LED lamp offers 1900-Lumens light output. It has color rendering index of 83+ and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED lamp has a dimension of 1-Inch Dia x 7-Inch x 24-Inch. It has a voltage rating of 120 - 277-Volt AC. LED lamp operates at a temperature rating of -30 to 45 deg C. LED lamp is cULus/DLC listed, FC approved and RoHS compliant.
  • Compatible with almost all electronic fluorescent ballasts
  • High on the DLC list with industry leading LPW
  • Easiest possible upgrade to LED, simply remove fluorescent tube and install TOTALtUBE®
  • Great for all applications of typical T8/12 tubes
  • Ultra-cool thermal management is suitable for use in completely enclosed fixtures
  • For use with strips, wraps, vapor tights, troffers and more
  • Actual CRI: 83+

Overview

RemPhos Technologies Totaltube® 15-Watt T8 U-Bent 2-Pin G13 LED lamp offers 1900-Lumens light output. It has color rendering index of 83+ and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED lamp has a dimension of 1-Inch Dia x 7-Inch x 24-Inch. It has a voltage rating of 120 - 277-Volt AC. LED lamp operates at a temperature rating of -30 to 45 deg C. LED lamp is cULus/DLC listed, FC approved and RoHS compliant.

Specifications

Bulb Overall Shape
U-Shaped
Power (Wattage)
15 Watt
Bulb Base Group
Bi-Pin
Height
7
Bulb Shape
T8 U-Bent
Maximum Overall Length
24
Start Type
Instant
Item Name
LED Lamp
Standards
cULus Certified, DLC Listed, FCC, RoHS Compliant
Light Color
No
Lumens
1900 Lumens
Voltage Rating
120 - 277 Volt AC
Total Harmonic Distortion
<10%
Temperature Rating
-30 to 45 deg C
Sub Brand
Totaltube®
Manufacturer Name
RemPhos Technologies LLC
Manufacturer Part Number
RPT-TOTALTUBE-T8-24INU-4000K
RoHS Flag
Yes
Designation
RPT-TOTALTUBE-T8-24INU-4000K
Energy Star Flag
No
Country Of Origin
France
Dimmable
No
UNSPSC
41113630
CRI
83.0000
Bulb Base
2-Pin G13
Brand Name
RemPhos Technologies
Color Temperature
4000K

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.