Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RemPhos Technologies RPT-TOTALTUBE-T5-46IN-3500K T5 LED Lamp 24-Watt 2-Pin Miniature Base 3100-Lumens 83+ CRI 3500K Totaltube®

  

*Images are for illustration purposes only and may not be an exact representation of the product

RemPhos Technologies RPT-TOTALTUBE-T5-46IN-3500K T5 LED Lamp 24-Watt 2-Pin Miniature Base 3100-Lumens 83+ CRI 3500K Totaltube®

SKU: 423087
RemPhos Technologies Totaltube® 24-Watt T5 Miniature 2-Pin LED lamp offers 3100-Lumens light output. It has color rendering index of greater than 83. Lamp with 3500K color temperature rating radiates white light to the surrounding. This lamp features UV-protected and flame-retardant plastic, anodized aluminum construction. It has white bottom and milky top. It measures 46-Inch x 5/8-Inch Dia. Lamp has voltage rating of 120 - 277-Volts. It has efficacy of 115 LPW and comes with average life of greater than 80000 hours. This lamp withstands temperature rating of -30 to 45 deg C. It works with HE or HO fluorescent ballast. It is ideal for troffers, vapor tights, strips, wraps and soffit. Lamp is cULus listed, FCC certified and RoHS compliant.
  • Incandescent Equivalent Wattage: 54-Watt
  • Ballast compatible plug-and-play easy retrofit LED T5 tube
  • Perfect for high bay retrofits
  • Easiest possible upgrade to LED, simply remove fluorescent tube and install Totaltube®
  • Approved for use in completely enclosed fixtures because of our ultra cool thermal management

Overview

RemPhos Technologies Totaltube® 24-Watt T5 Miniature 2-Pin LED lamp offers 3100-Lumens light output. It has color rendering index of greater than 83. Lamp with 3500K color temperature rating radiates white light to the surrounding. This lamp features UV-protected and flame-retardant plastic, anodized aluminum construction. It has white bottom and milky top. It measures 46-Inch x 5/8-Inch Dia. Lamp has voltage rating of 120 - 277-Volts. It has efficacy of 115 LPW and comes with average life of greater than 80000 hours. This lamp withstands temperature rating of -30 to 45 deg C. It works with HE or HO fluorescent ballast. It is ideal for troffers, vapor tights, strips, wraps and soffit. Lamp is cULus listed, FCC certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 - 277 Volt
Temperature Rating
-30 to 45 deg C, 50 deg C Case
Sub Brand
Totaltube®
Start Type
No
Maximum Overall Length
46
Material
Plastic, Anodized Aluminum
Lumens
3100 Lumens
Light Color
White
Item Name
LED Lamp
Designation
RPT-TOTALTUBE-T5-46IN-3500K
Power (Wattage)
24 Watt
CRI
83.0000
Color Temperature
3500K
Bulb Color/Finish
White Bottom, Milky Top
Bulb Base
2-Pin Miniature
Brand Name
RemPhos Technologies
Beam Angle
>180 Degree
Average Life
>80000 Hour
sku
423087
Bulb Shape
T5
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Tubular
Manufacturer Part Number
RPT-TOTALTUBE-T5-46IN-3500K
Manufacturer Name
RemPhos Technologies LLC
Standards
cULus Certified, FCC Compliant, RoHS Compliant, DLC Listed
Incandescent Equivalent Wattage
54
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.