Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RemPhos Technologies RPT-LIVWRAP-48IN-2T8-3000K 2-Light LED Wrap Light Fixture 30-Watt 100 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

RemPhos Technologies RPT-LIVWRAP-48IN-2T8-3000K 2-Light LED Wrap Light Fixture 30-Watt 100 - 277 Volt

SKU: 415450
RemPhos Technologies 2-Light rectangular LED wrap light has two 30-Watt T8 LED lamps that have voltage rating of 100 - 277-Volts. Lamp has color rendering index of 83 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 3200-Lumens of bright light output. This light measures 48-Inch x 11-Inch x 3.375-Inch. It has 100000 hours of average life and efficacy more than 130 LPW. It is ideal for schools, offices, showrooms and a broad variety of commercial/institutional applications. Light is cULus listed, DLC/FCC certified and RoHS compliant.
  • Style B is powered by infield-replaceable and upgradable LED T8 tubes
  • Includes all of the mounting hardware and electrical connections required
  • Total harmonic distortion of 10%

Overview

RemPhos Technologies 2-Light rectangular LED wrap light has two 30-Watt T8 LED lamps that have voltage rating of 100 - 277-Volts. Lamp has color rendering index of 83 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 3200-Lumens of bright light output. This light measures 48-Inch x 11-Inch x 3.375-Inch. It has 100000 hours of average life and efficacy more than 130 LPW. It is ideal for schools, offices, showrooms and a broad variety of commercial/institutional applications. Light is cULus listed, DLC/FCC certified and RoHS compliant.

Specifications

Standards
cULus Certified, DLC Listed, FCC Certified, RoHS Compliant
Energy Star Flag
No
Number of Lamps
2.0000
Power Factor
>0.9
Shape
Rectangular
Socket Type
No
Temperature Rating
-30 to 45 deg C
Voltage Rating
100 - 277 Volt
Country Of Origin
France
Lamp Included
Yes
Lamp Type/Designation
T8 LED
Lumens
3200 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Lamp Wattage
30 Watt
Item Name
LED Wrap Light Fixture
Manufacturer Part Number
RPT-LIVWRAP-48IN-2T8-3000K
Manufacturer Name
RemPhos Technologies LLC
Dimmable
No
Degree of Protection
No
Finish
No
Dimensions
48 Inch Length x 11 Inch Width x 3.375 Inch Depth
CRI
83.0000
Color Temperature
3000K
Brand Name
RemPhos Technologies
Average Life
100000 Hour

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.