Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RemPhos Technologies RPT-LIVC-24IN-1800LM-4000K-OCC Linear Fixture With Occupancy Sensor 15-Watt High 3-Watt Low 100 - 277-Volt AC LIVC

  

*Images are for illustration purposes only and may not be an exact representation of the product

RemPhos Technologies RPT-LIVC-24IN-1800LM-4000K-OCC Linear Fixture With Occupancy Sensor 15-Watt High 3-Watt Low 100 - 277-Volt AC LIVC

SKU: 550348
RemPhos Technologies LIVC Collection Linear fixture with occupancy sensor supports wall and ceiling mount. This fixture produces 1800-Lumen of light in total and less than 150-Lumen per Watt. Linear fixture meets cULus, DLC, FCC and RoHS standards.
  • Power factor is greater than 0.9
  • Equivalent wattage of 50-Watt fluorescent
  • Has a voltage rating of 100 to 277-Volts AC

Overview

RemPhos Technologies LIVC Collection Linear fixture with occupancy sensor supports wall and ceiling mount. This fixture produces 1800-Lumen of light in total and less than 150-Lumen per Watt. Linear fixture meets cULus, DLC, FCC and RoHS standards.

Specifications

Standards
cULus Certified, DLC Listed, FCC, RoHS Compliant
Voltage Rating
100 - 277 Volt AC
Number of Lamps
2.0000
Shape
No
Socket Type
No
Temperature Rating
-30 to 45 deg C
Energy Star Flag
No
Country Of Origin
France
Collection
LIVC
Lamp Included
No
Lumens
1800 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
RemPhos Technologies
Lamp Wattage
15 Watt High, 3 Watt Low
Item Name
Linear Fixture With Occupancy Sensor
Manufacturer Part Number
RPT-LIVC-24IN-1800LM-4000K-OCC
Manufacturer Name
RemPhos Technologies LLC
Color Temperature
4000K
CRI
83.0000
Degree of Protection
No
Dimmable
No
Finish
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.