Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Voltage Rating | 120 - 277 Volt AC |
Temperature Rating | -30 to 45 deg C Operating, 50 deg C Case |
Socket Type | No |
Shape | Rectangular |
Power Factor | >0.90 |
Mounting | Wall |
Collection | Liva |
Standards | cUS, ETL, FCC Listed, RoHS Compliant |
UNSPSC | 39111503 |
sku | 532346 |
Energy Star Flag | No |
Lumens | 700 Lumens |
Shade Type | No |
Lamp Type/Designation | LED |
Lamp Included | No |
Lamp Wattage | 8 Watt |
Item Name | Wall Mount Vanity Fixture |
Manufacturer Part Number | RPT-LIVA-18IN-1T8-3000K |
Manufacturer Name | RemPhos Technologies LLC |
Finish | No |
Average Life | >100000 Hour |
Dimmable | No |
Dimensions | 18 Inch Length x 5-1/2 Inch Width x 5-1/2 Inch Height |
Degree of Protection | No |
CRI | 83.0000 |
Color Temperature | 3000K |
Brand Name | RemPhos Technologies |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.