Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RemPhos Technologies RPT-LEDSS-15000LM-4000K-E39 High Power LED Retrofit Lamp 100-Watt E39 Mogul Base 1500-Lumens 80+ CRI 4000K LEDSS®

  

*Images are for illustration purposes only and may not be an exact representation of the product

RemPhos Technologies RPT-LEDSS-15000LM-4000K-E39 High Power LED Retrofit Lamp 100-Watt E39 Mogul Base 1500-Lumens 80+ CRI 4000K LEDSS®

SKU: 410279
RemPhos Technologies LEDSS® 100-Watt E39 Mogul retrofit high power LED lamp offers 1500-Lumens light output. It has color rendering index of greater than 80. Lamp with 4000K color temperature rating radiates white light to the surrounding. This lamp features UV-protected and flame-retardant plastic, anodized aluminum construction. It has white bottom and clear lens. This energy-efficient LED lamp comes with protective heat sensor to temporarily reduce wattage. It measures 12.4-Inch x 5.5-Inch Dia. Lamp has voltage rating of 120 - 277-Volt AC. It has efficacy of 130 LPW and comes with average life of 50000 hours. This lamp withstands temperature rating of -30 to 65 deg C. It is ideal for post-top retrofit, jelly jar retrofit, street light retrofit and globe retrofit. Lamp is cULus listed, FCC certified and RoHS compliant.
  • Incandescent Equivalent Wattage: 400-Watt
  • Extremely efficient less than 130 LPW
  • Designed for high-efficacy performance, high-quality light with uniform illumination in all directions
  • As a precaution, each LEDSS comes with a protective heat sensor to temporarily reduce wattage should the unit become hot enough to impact long term performance
  • Excellent thermal management without active cooling
  • Supports digital control systems

Overview

RemPhos Technologies LEDSS® 100-Watt E39 Mogul retrofit high power LED lamp offers 1500-Lumens light output. It has color rendering index of greater than 80. Lamp with 4000K color temperature rating radiates white light to the surrounding. This lamp features UV-protected and flame-retardant plastic, anodized aluminum construction. It has white bottom and clear lens. This energy-efficient LED lamp comes with protective heat sensor to temporarily reduce wattage. It measures 12.4-Inch x 5.5-Inch Dia. Lamp has voltage rating of 120 - 277-Volt AC. It has efficacy of 130 LPW and comes with average life of 50000 hours. This lamp withstands temperature rating of -30 to 65 deg C. It is ideal for post-top retrofit, jelly jar retrofit, street light retrofit and globe retrofit. Lamp is cULus listed, FCC certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 - 277 Volt AC
Type
High Power
Temperature Rating
-30 to 65 deg C, 65 deg C Case
Sub Brand
LEDSS®
Start Type
No
Maximum Overall Length
12.4
Material
Plastic, Anodized Aluminum
Lumens
1500 Lumens
Light Color
White
Item Name
LED Retrofit Lamp
Designation
RPT-LEDSS-15000LM-4000K-E39
Power (Wattage)
100 Watt
CRI
80.0000
Color Temperature
4000K
Bulb Color/Finish
White Bottom, Clear Lens
Bulb Base
E39 Mogul Screw
Brand Name
RemPhos Technologies
Beam Angle
360 Degree Omnidirectional
Average Life
50000 Hour
Bulb Shape
No
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Bulb Overall Shape
No
Manufacturer Part Number
RPT-LEDSS-15000LM-4000K-E39
Manufacturer Name
RemPhos Technologies LLC
Standards
cULus Certified, FCC Compliant, RoHS Compliant, DLC Listed
Incandescent Equivalent Wattage
400
Ratings Files Link

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.