Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RemPhos Technologies RPT-LEDBARKITJ-48IN-840-1L-10VDIM 1-Light LED Retrofit Kit 20-Watt 120 - 277-Volt AC >80 CRI 4000K 2600-Lumens F32T8 LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

RemPhos Technologies RPT-LEDBARKITJ-48IN-840-1L-10VDIM 1-Light LED Retrofit Kit 20-Watt 120 - 277-Volt AC >80 CRI 4000K 2600-Lumens F32T8 LED

SKU: 676919
RemPhos Technologies LED retrofit kit has extruded 6063 T5 aluminum constructed heat sink with substantial surface area for maximum cooling. The kit has magnets on the back of the light bars, which allow hands free placement. It includes LED bar which can be installed into fixture without using lamp sockets and is sized to fit in between the existing sockets to ensure less installation time. The kit measuring 48-Inch x 0.9-Inch x 0.65-Inch, has a fixture rating of 20-Watts and voltage rating from 120 to 277-Volts AC. It can be used to retrofit T5 or T8 fixtures. The retrofit kit can accommodate F32T8 LED lamp. It outputs 2600-Lumen bright light with a color temperature of 4000K and 80+ CRI for clear visibility. The lamp has an average life of 100000+ for longer life. It is suitable for use in dry and damp locations. The kit is compatible with linear fluorescent luminaires. LED retrofit kit meets typical foot candle, cULus, DLC QPL, FCC and RoHS standards.
  • Has unique magnetic design and quick connector technology that retrofits the existing fluorescent fixtures quickly
  • Features a quick electrical connects for simple and error-free power connections
  • No need to remove existing T5/T8/T12 sockets
  • Provides high efficiency light up to 130 LPW
  • Offered in 2-ft, 3-ft and 4-ft lengths along with multiple lamp/driver combinations ensuring a fit for any application
  • Has top-tier LED diodes
  • Suitable for use in dry and damp locations
  • Actual CRI: >80

Overview

RemPhos Technologies LED retrofit kit has extruded 6063 T5 aluminum constructed heat sink with substantial surface area for maximum cooling. The kit has magnets on the back of the light bars, which allow hands free placement. It includes LED bar which can be installed into fixture without using lamp sockets and is sized to fit in between the existing sockets to ensure less installation time. The kit measuring 48-Inch x 0.9-Inch x 0.65-Inch, has a fixture rating of 20-Watts and voltage rating from 120 to 277-Volts AC. It can be used to retrofit T5 or T8 fixtures. The retrofit kit can accommodate F32T8 LED lamp. It outputs 2600-Lumen bright light with a color temperature of 4000K and 80+ CRI for clear visibility. The lamp has an average life of 100000+ for longer life. It is suitable for use in dry and damp locations. The kit is compatible with linear fluorescent luminaires. LED retrofit kit meets typical foot candle, cULus, DLC QPL, FCC and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt AC
Temperature Rating
-30 to 40 deg C DS4, 40 deg C Case
Socket Type
No
Shape
Linear
Power Factor
>0.9
Number of Lamps
1.0000
Standards
CSA Certified, DLC Listed, IC Rated, CEC Title 20 Compliant
Driver Type
0 - 10 Volt Dimming
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Fixture Wattage
20 Watt
Lumens
2600 Lumens
Shade Type
No
Lamp Type/Designation
F32T8 LED
Lamp Included
No
Feature8
Actual CRI: >80
Item Name
LED Retrofit Kit
Manufacturer Part Number
RPT-LEDBARKITJ-48IN-840-1L-10VDIM
Manufacturer Name
RemPhos Technologies LLC
For Use With
Linear Fluorescent Luminaries
Finish
No
Average Life
>100000 Hour
Dimmable
Yes
Dimensions
48 Inch Length x 0.9 Inch Width x 0.65 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Aluminum
Color Temperature
4000K
Brand Name
RemPhos Technologies

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.