Tour  

RemPhos Technologies RPT-DESIGNERSCONCE-900LM-3000K Decorative LED Wall Fixture 7-Watt 120 - 277-Volt AC 83+ CRI 3000 - 3500K 900-Lumens Designer Sonce

  

*Images are for illustration purposes only and may not be an exact representation of the product

RemPhos Technologies RPT-DESIGNERSCONCE-900LM-3000K Decorative LED Wall Fixture 7-Watt 120 - 277-Volt AC 83+ CRI 3000 - 3500K 900-Lumens Designer Sonce

SKU: 587329
RemPhos Technologies Designer Sonce Collection Decorative LED wall fixture looks beautiful in any space. It is designed to safely and quickly replace any existing incandescent or fluorescent fixture. It supports 7-Watt LED lamp that gives off 900-Lumens and has a CRI of 83+ to ensure colors are viewed at their best. The LED lamp has a life span of 80000 hours. It is perfect for residential as well as commercial use, offices, entry ways, hallways, dorm rooms, kitchens, bathrooms, closets etc. LED wall fixture meets UL1598, cUS, ETL, FCC, RoHS and CSD Energy Star standards.
  • Elegant LED fixture powered by our upgradable and replaceable LEDSR light engine
  • Available in 900-Lumens at only 7-Watts of power consumption
  • Efficiently replaces the light output of 2 x 13-Watt CFL lamps or 2 x 18-Watt CFLs
  • For residential as well as commercial use, offices, entry ways, hallways, dorm rooms, kitchens, bathrooms, closets etc.
  • 83+ Actual CRI

Overview

RemPhos Technologies Designer Sonce Collection Decorative LED wall fixture looks beautiful in any space. It is designed to safely and quickly replace any existing incandescent or fluorescent fixture. It supports 7-Watt LED lamp that gives off 900-Lumens and has a CRI of 83+ to ensure colors are viewed at their best. The LED lamp has a life span of 80000 hours. It is perfect for residential as well as commercial use, offices, entry ways, hallways, dorm rooms, kitchens, bathrooms, closets etc. LED wall fixture meets UL1598, cUS, ETL, FCC, RoHS and CSD Energy Star standards.

Specifications

Country Of Origin
France
Power Factor
>0.92
Shape
No
Socket Type
No
Temperature Rating
-30 to 45 deg C Operating, 50 deg C Case
Type
Decorative
Voltage Rating
120 - 277 Volt AC
Energy Star Flag
No
Collection
Designer Sonce
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 1598, cUS, ETL Listed, FCC, RoHS Compliant, CSD Energy Star and Reg Qualified
Mounting
Wall
Lumens
900 Lumens
Lamp Wattage
7 Watt
Manufacturer Part Number
RPT-DESIGNERSCONCE-900LM-3000K
Manufacturer Name
RemPhos Technologies LLC
Average Life
80000 Hour
Item Name
LED Wall Fixture
Finish
No
Dimmable
No
Dimensions
9-1/2 Inch Dia x 10-3/4 Inch Height
Degree of Protection
No
CRI
83.0000
Color Temperature
3000 - 3500K
Brand Name
RemPhos Technologies
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.