Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Reliance Controls 310CDK Indoor 10-Circuit Transfer Switch Kit 30-Amp 125/250-Volt Pro/Tran® 2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Reliance Controls 310CDK Indoor 10-Circuit Transfer Switch Kit 30-Amp 125/250-Volt Pro/Tran® 2

SKU: 412657
Reliance Controls Pro/Tran® 2 Indoor transfer switch kit is fully prewired with color-coded wiring for fast and easy connectivity. It features rugged powder-coated steel cabinet with six combination 1/2-Inch and 3/4-Inch knockout. This kit includes 16-Inch flexible conduit whip that attaches easily to knockout on the loadcenter. It operates at voltage rating of 125/250-Volts and current rating of 30-Amps. It includes 5 2-Pole circuit breaker, 10 1-Pole circuit breakers. Indoor transfer switch kit is cULus listed.
  • Completely prewired with color-coded wiring for fast and easy installation
  • 16-Inch flexible conduit whip attaches easily to a knockout on the loadcenter
  • Each circuit has break-before-make non-defeatable double-throw utility/generator toggle switches
  • Utilizes conventional 1-Inch interchangeable circuit breakers to protect each branch circuit when the toggle switch is in the generator position
  • Includes one 20-Amp 2-Pole circuit breaker, two 20-Amp 1-Pole circuit breakers and six 15-Amp 1-Pole circuit breakers
  • Allows for installation of AFCI and GFCI breakers when required

Overview

Reliance Controls Pro/Tran® 2 Indoor transfer switch kit is fully prewired with color-coded wiring for fast and easy connectivity. It features rugged powder-coated steel cabinet with six combination 1/2-Inch and 3/4-Inch knockout. This kit includes 16-Inch flexible conduit whip that attaches easily to knockout on the loadcenter. It operates at voltage rating of 125/250-Volts and current rating of 30-Amps. It includes 5 2-Pole circuit breaker, 10 1-Pole circuit breakers. Indoor transfer switch kit is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Phase
1.0000
Voltage Rating
125/250 Volt
Sub Brand
Pro/Tran® 2
Size
11.75 Inch Width x 4.5 Inch Depth x 11.25 Inch Height
Type
Indoor, 10-Circuit
Standards
cULus Certified
UNSPSC
39122200
Energy Star Flag
No
Neutral Type
No
Number of Poles
(10) Single Pole, (5) Double Pole
UPC
81518101207
Manufacturer Name
Reliance Controls Corp
Manufacturer Part Number
310CDK
Actuator
No
Amperage Rating
30 Amp
Brand Name
Reliance Controls
Enclosure
NEMA 3R Outdoor
Fuse Type
No
Fusible
No
Item Name
Transfer Switch Kit

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.