Reliance Controls 310A 1-Phase Manual Transfer Switch 125/250-Volt 30-Amp Maximum Pro/Tran®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Reliance Controls 310A 1-Phase Manual Transfer Switch 125/250-Volt 30-Amp Maximum Pro/Tran®

SKU: 383265
Reliance Controls Pro/Tran® 1-Phase Manual transfer switch withstands maximum current rating of 30-Amps and voltage rating of 125/250-Volts. It has power rating of 7500-Watts. This switch has maximum 10 1-Pole circuits and maximum five double pole circuits. It measures 11-Inch x 11.75-Inch x 4.5-Inch. Manual transfer switch is UL listed.
  • Measures 11-Inch x 11.75-Inch x 4.5
  • Maximum current rating of 30-Amps
  • Voltage rating of 125/250 Volt

Overview

Reliance Controls Pro/Tran® 1-Phase Manual transfer switch withstands maximum current rating of 30-Amps and voltage rating of 125/250-Volts. It has power rating of 7500-Watts. This switch has maximum 10 1-Pole circuits and maximum five double pole circuits. It measures 11-Inch x 11.75-Inch x 4.5-Inch. Manual transfer switch is UL listed.

Specifications

Voltage Rating
125/250 Volt
Sub Brand
Pro/Tran®
Standards
UL Listed
Item Name
Manual Transfer Switch
Brand Name
Reliance Controls
Amperage Rating
30 Amp Maximum
UNSPSC
39122200
Energy Star Flag
No
Actuator
No
Fusible
No
Neutral Type
No
Fuse Type
No
Manufacturer Part Number
310A
Size
11.75 Inch Width x 4.5 Inch Depth x 11 Inch Height
Manufacturer Name
Reliance Controls Corp
UPC
81518101209
Number of Phase
1.0000

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.