Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

REFLECTOR INCANDESCENT LAMP SYL 45R20 130V R20 REFL LAMP

  

*Images are for illustration purposes only and may not be an exact representation of the product

REFLECTOR INCANDESCENT LAMP SYL 45R20 130V R20 REFL LAMP

SKU: 4767
REFLECTOR TYPE; 3.94 INCH OVERALL LENGTH; 130 VOLT VOLTAGE RATING; 60 STANDARD PACKAGE; 45 WATT WATTAGE; MEDIUM BASE TYPE; 2000 LIFE IN HOUR; R20 SHAPE DESIGNATION; 230 LUMEN INTENSITY; C9 FILAMENT TYPE; DIAMETER 2.5 INCH; BASE MATERIAL ALUMINUM

Overview

REFLECTOR TYPE; 3.94 INCH OVERALL LENGTH; 130 VOLT VOLTAGE RATING; 60 STANDARD PACKAGE; 45 WATT WATTAGE; MEDIUM BASE TYPE; 2000 LIFE IN HOUR; R20 SHAPE DESIGNATION; 230 LUMEN INTENSITY; C9 FILAMENT TYPE; DIAMETER 2.5 INCH; BASE MATERIAL ALUMINUM

Specifications

GTIN
00046135156991
Energy Star Flag
No
Manufacturer Part Number
45R20/130V/15699
Manufacturer Name
LEDVANCE LLC
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
UNSPSC
39101612
UPC
04613515699
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.