Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

RectorSeal 98117 Single Use Wire Grabber™ 8-AWG 15-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

RectorSeal 98117 Single Use Wire Grabber™ 8-AWG 15-Inch

SKU: 319778
Standard Pack/Case Quantity: 6/Case
RectorSeal Single-use wire grabber of nominal size 8-AWG, is ideal for THHN/XHHW copper wire, THHN/XHHW aluminum wire and medium/high voltage wire pulling applications. This wire grabber secured with a crimping tool, suitably works on 600-Volts - 35-Kilo-Volts wires. It comes with small pulling head and 15-Inch lanyard that reduces pulling friction. This easy-to-setup wire grabber requires very less time for installation and reduces waste. It is recyclable along with scrap wire.
  • Lugs are disposable with wire
  • Bands on body match crimping die size color
  • Pulling force of 100 lb (One tool), 500 lb (Five tool)
  • The small pulling head reduces friction and requires no oversize conduit for accommodating the pulling head

Overview

RectorSeal Single-use wire grabber of nominal size 8-AWG, is ideal for THHN/XHHW copper wire, THHN/XHHW aluminum wire and medium/high voltage wire pulling applications. This wire grabber secured with a crimping tool, suitably works on 600-Volts - 35-Kilo-Volts wires. It comes with small pulling head and 15-Inch lanyard that reduces pulling friction. This easy-to-setup wire grabber requires very less time for installation and reduces waste. It is recyclable along with scrap wire.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Tape Material
No
Tape End
No
Case Material
No
Standard Pack/Case Quantity
6/Case
Manufacturer Name
RectorSeal
Manufacturer Part Number
98117
Energy Star Flag
No
Nominal Size
8 AWG
Type
Single Use
UPC
02144998117
sku
319778
UNSPSC
27113100
Brand Name
RectorSeal
Item Name
Wire Grabber™
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.