Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco RLL400 Die Cast Aluminum Type LL Conduit Outlet Body With Cover And Gasket 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco RLL400 Die Cast Aluminum Type LL Conduit Outlet Body With Cover And Gasket 4-Inch

SKU: 418032
Raco Type LL conduit outlet body of trade size 4-inches, is suitable for threaded rigid/IMC conduit for pulling access or to split a run into multiple directions. It features die-cast aluminum construction and premium finish. This NEMA 3R rated conduit outlet body with threaded connection, has 323-Cubic-Inch capacity and 4.016-Inch throat Dia. It measures 15.65-Inch x 7.66-Inch x 5.59-Inch. This conduit outlet body featuring stamped aluminum cover, comes with NBR synthetic rubber gasket and combination head screw. Conduit outlet body is UL listed and NEC® compliant.
  • Comes with combination head screws
  • Removable cover allows access for maintenance while making taps and splices to conductors
  • Features die-cast aluminum construction
  • Has premium powder coat finish
  • Contains NBR synthetic rubber gasket and stamped aluminum cover

Overview

Raco Type LL conduit outlet body of trade size 4-inches, is suitable for threaded rigid/IMC conduit for pulling access or to split a run into multiple directions. It features die-cast aluminum construction and premium finish. This NEMA 3R rated conduit outlet body with threaded connection, has 323-Cubic-Inch capacity and 4.016-Inch throat Dia. It measures 15.65-Inch x 7.66-Inch x 5.59-Inch. This conduit outlet body featuring stamped aluminum cover, comes with NBR synthetic rubber gasket and combination head screw. Conduit outlet body is UL listed and NEC® compliant.

Specifications

Conduit Body Style
Type LL
Access
No
Conduit Body Form
No
Trade Size
4 Inch
Brand Name
Raco
NEMA Rating
NEMA 3R
Material
Die Cast Aluminum
Item Name
Conduit Outlet Body With Cover And Gasket
Hub Placement
No
For Use With
Threaded Rigid/IMC Conduit for Pulling Access or to Split a Run Into Multiple Directions
Finish
Premium Powder Coated
Dimensions
15.65 Inch Length x 7.66 Inch Width x 5.59 Inch Height
Cubic Capacity
323
Connection Type
Threaded
UPC
09232621331
Manufacturer Name
Raco
Manufacturer Part Number
RLL400
Standards
UL E331564 Listed, 2014 NEC Compliant
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39131708
GTIN
00092326213318
Insulation Material
No
Schedule
No
Is PFA Discontinued
No
Leaf Node Search
Conduit Fitting Bodies
Category Level One Search
Conduit and Fittings
Category Level Two Search
Conduit Fittings
Category Level Three Search
Conduit Fitting Bodies

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.