Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco MX1050W Powder Coated Die Cast Metal 1-Gang Universal Metal Flip Cover 3.02-Inch x 1.04-Inch x 4.82-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco MX1050W Powder Coated Die Cast Metal 1-Gang Universal Metal Flip Cover 3.02-Inch x 1.04-Inch x 4.82-Inch

SKU: 59266
Raco 1-Gang Universal metal flip cover in white color, is suitable for using with weather-proof device box. Rectangular cover in powder-coated finish, features die-cast metal construction. It comes in 12-in-1 configuration. This vertical/horizontal mountable cover measures 3.02-Inch x 1.04-Inch x 4.82-Inch. It incorporates patented Quick-Fit™ keyhole mounting system that allows installation in under a minute. Cover is ideal for using whenever there is a requirement of weather-proof protection while an outlet is in use. Cover is UL listed, NEC 2014 compliant and meets NEMA 3R standards.
  • Preconfigured for GFCI with patented knockout technology for alternate devices
  • Contains attached gasket and mounting hardware
  • Lockable tabs

Overview

Raco 1-Gang Universal metal flip cover in white color, is suitable for using with weather-proof device box. Rectangular cover in powder-coated finish, features die-cast metal construction. It comes in 12-in-1 configuration. This vertical/horizontal mountable cover measures 3.02-Inch x 1.04-Inch x 4.82-Inch. It incorporates patented Quick-Fit™ keyhole mounting system that allows installation in under a minute. Cover is ideal for using whenever there is a requirement of weather-proof protection while an outlet is in use. Cover is UL listed, NEC 2014 compliant and meets NEMA 3R standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Raco
Configuration
12-In-1
Finish
Powder Coated
Energy Star Flag
No
Country Of Origin
China
Material
Die Cast Metal
RoHS Flag
No
Mounting
Vertical
GTIN
00092326110679
Standards
UL E212332 Listed, NEMA 3R, 2014 NEC Article 406.9A Compliant
Color
White
For Use With
Weatherproof Device Boxes
Item Name
Universal Metal Flip Cover
Size
3.02 Inch x 1.04 Inch x 4.82 Inch
Shape
Rectangular
Number of Gangs
1.0000
UNSPSC
39131708
Manufacturer Part Number
MX1050W
Manufacturer Name
Raco
UPC
09232611067
Eclipse Keywords Numeric
50281

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.