Tour  

Raco MM420W Polycarbonate 1-Gang Non-Metallic Extra-Duty While-In-Use Cover 4.18-Inch x 2.75-Inch x 5.9-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco MM420W Polycarbonate 1-Gang Non-Metallic Extra-Duty While-In-Use Cover 4.18-Inch x 2.75-Inch x 5.9-Inch

SKU: 414511
Raco Non-metallic extra-duty 1-Gang while-in-use cover in white color, is suitable for using with weather-proof device box. Rectangular cover features polycarbonate construction. It comes in 16-in-1 standard configuration. This vertical/horizontal mountable cover measures 4.18-Inch x 2.75-Inch x 5.9-Inch. It incorporates patented Quick-Fit™ keyhole mounting system that allows installation in under a minute. Cover is ideal for using whenever there is a requirement of weather-proof protection while an outlet is in use. Cover is UL listed, NEC 2014 compliant and meets NEMA 3R standards.
  • Contains attached gasket and mounting hardware
  • Preconfigured for GFCI with patented Knockout technology for alternate devices
  • Lockable tabs

Overview

Raco Non-metallic extra-duty 1-Gang while-in-use cover in white color, is suitable for using with weather-proof device box. Rectangular cover features polycarbonate construction. It comes in 16-in-1 standard configuration. This vertical/horizontal mountable cover measures 4.18-Inch x 2.75-Inch x 5.9-Inch. It incorporates patented Quick-Fit™ keyhole mounting system that allows installation in under a minute. Cover is ideal for using whenever there is a requirement of weather-proof protection while an outlet is in use. Cover is UL listed, NEC 2014 compliant and meets NEMA 3R standards.

Specifications

Item Name
While-In-Use Cover
Color
White
Manufacturer Part Number
MM420W
Manufacturer Name
Raco
UPC
05016998648
Standards
UL E116141 Listed, NEMA 3R, 2014 NEC Article 406.9A Compliant
Configuration
16-In-1 Standard
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Raco
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Material
Polycarbonate
Mounting
Horizontal/Vertical
Number of Gangs
1.0000
Shape
Rectangular
Size
4.18 Inch x 2.75 Inch x 5.9 Inch
For Use With
Weatherproof Device Boxes
Finish
No
Type
Non-Metallic, Extra-Duty
GTIN
00050169986486
Is PFA Discontinued
No
Leaf Node Search
Covers
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
Covers

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.