Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 972 Pre-Galvanized Steel Exposed Work Cover 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 972 Pre-Galvanized Steel Exposed Work Cover 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch

SKU: 12650
Raco Square exposed work cover in pre-galvanized finish, features 0.0625-Inch steel construction. It comes in one duplex receptacle configuration. Cover measuring 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch, has capacity of 10.3-Cubic-Inch. It supports switches or receptacles in areas where the box is surface mountable. Cover is UL listed and CSA C22.2 certified.
  • Raco exposed work covers include required hardware for mounting the receptacles
  • Raco exposed work covers meet the requirements of the 2014 NEC Article 250.146(A)
  • Hardware and cover are packed in a polybag with printed catalog number, compliances and installation instructions

Overview

Raco Square exposed work cover in pre-galvanized finish, features 0.0625-Inch steel construction. It comes in one duplex receptacle configuration. Cover measuring 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch, has capacity of 10.3-Cubic-Inch. It supports switches or receptacles in areas where the box is surface mountable. Cover is UL listed and CSA C22.2 certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Number of Gangs
1.0000
Made In America
Yes
Size
4-11/16 Inch x 4-11/16 Inch x 1/2 Inch
Manufacturer Name
Raco
Shape
Square
Item Name
Exposed Work Cover
RoHS Flag
No
Material
0.0625 Inch Steel
Manufacturer Part Number
972
Standards
UL 514A E195978 Listed, CSA C22.2 Certified
UNSPSC
39121304
UPC
05016900972
Cubic Capacity
10.3
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Raco
Configuration
(1) Duplex Receptacle
sku
12650
GTIN
00050169009727
Finish
Pre-Galvanized
MSDS Link Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.