Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 954 Pre-Galvanized Steel 5-Gang Multi-Gang Box 12-1/4-Inch x 4-1/2-Inch x 1-5/8-Inch 85.8-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 954 Pre-Galvanized Steel 5-Gang Multi-Gang Box 12-1/4-Inch x 4-1/2-Inch x 1-5/8-Inch 85.8-Cubic-Inch

SKU: 12611
Raco 5-Gang Welded multi-gang box features 0.0625-Inch steel construction and pre-galvanized finish. It has 14 concentric 1/2-Inch & 3/4-Inch top & knockouts in bottom, four concentric 1/2-Inch & 3/4-Inch knockouts in sides and six 1/2-Inch & four 3/4-Inch knockouts in back. This rectangle box measures 12-1/4-Inch x 4-1/2-Inch. It has capacity of 85.8-Cubic-Inch. This box accepts two styles of covers, flat and 3/4-Inch raised device cover. It uses low-voltage partitions #947 or #949. Box is UL listed.
  • Knockouts Size: (14) Concentric 1/2-Inch + 3/4-Inch Top and Bottom, (4) Concentric 1/2-Inch + 3/4-Inch Side, (6) 1/2-Inch, (4) 3/4-Inch Back
  • Gang box saves time in installation
  • Conduit wiring system
  • Features steel construction

Overview

Raco 5-Gang Welded multi-gang box features 0.0625-Inch steel construction and pre-galvanized finish. It has 14 concentric 1/2-Inch & 3/4-Inch top & knockouts in bottom, four concentric 1/2-Inch & 3/4-Inch knockouts in sides and six 1/2-Inch & four 3/4-Inch knockouts in back. This rectangle box measures 12-1/4-Inch x 4-1/2-Inch. It has capacity of 85.8-Cubic-Inch. This box accepts two styles of covers, flat and 3/4-Inch raised device cover. It uses low-voltage partitions #947 or #949. Box is UL listed.

Specifications

Standards
UL E195978, 731A Listed
Number of Knockouts
46.0000
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Number of Gangs
5.0000
UNSPSC
39121330
GTIN
00050169009543
Manufacturer Name
Raco
Material
0.0625 Inch Steel
Manufacturer Part Number
954
Shape
Rectangular
UPC
05016900954
Construction
Welded
Brand Name
Raco
Knockouts
(14) Concentric 1/2 Inch and 3/4 Inch Top and Bottom, (4) Concentric 1/2 Inch and 3/4 Inch Side, (6) 1/2 Inch, (4) 3/4 Inch Back
Finish
Pre-Galvanized
Item Name
Multi-Gang Box
Insulation Material
No
Depth
1.625
Degree of Protection
No
Cubic Capacity
85.8
Size
12-1/4 Inch x 4-1/2 Inch
Is PFA Discontinued
No
Leaf Node Search
Outlet/Switch Boxes
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
Outlet/Switch Boxes

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.