Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 953 Pre-Galvanized Steel 4-Gang Multi-Gang Box 10-7/16-Inch x 4-1/2-Inch x 1-5/8-Inch 72.8-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 953 Pre-Galvanized Steel 4-Gang Multi-Gang Box 10-7/16-Inch x 4-1/2-Inch x 1-5/8-Inch 72.8-Cubic-Inch

SKU: 12604
Raco 4-Gang Welded multi-gang box features 0.0625-Inch steel construction and pre-galvanized finish. It has 12 concentric 1/2-Inch & 3/4-Inch top & knockouts in bottom, four concentric 1/2-Inch & 3/4-Inch knockouts in sides and six 1/2-Inch & four 3/4-Inch knockouts in back. This rectangle box measures 10-7/16-Inch x 4-1/2-Inch. It has capacity of 72.8-Cubic-Inch. This box accepts two styles of covers, flat and 3/4-Inch raised device cover. It uses low-voltage partitions #947 or #949. Box is UL listed.
  • Knockouts Size: (12) Concentric 1/2-Inch + 3/4-Inch Top and Bottom, (4) Concentric 1/2-Inch + 3/4-Inch Side, (6) 1/2-Inch, (4) 3/4-Inch Back
  • Gang box saves time in installation
  • Conduit wiring system
  • Features steel construction

Overview

Raco 4-Gang Welded multi-gang box features 0.0625-Inch steel construction and pre-galvanized finish. It has 12 concentric 1/2-Inch & 3/4-Inch top & knockouts in bottom, four concentric 1/2-Inch & 3/4-Inch knockouts in sides and six 1/2-Inch & four 3/4-Inch knockouts in back. This rectangle box measures 10-7/16-Inch x 4-1/2-Inch. It has capacity of 72.8-Cubic-Inch. This box accepts two styles of covers, flat and 3/4-Inch raised device cover. It uses low-voltage partitions #947 or #949. Box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
UL E195978, 731A Listed
GTIN
00050169009536
UNSPSC
39121330
Size
10-7/16 Inch x 4-1/2 Inch
Brand Name
Raco
Construction
Welded
Cubic Capacity
72.8
Degree of Protection
No
Depth
1.625
Finish
Pre-Galvanized
Shape
Rectangular
Insulation Material
No
Item Name
Multi-Gang Box
Knockouts
(12) Concentric 1/2 Inch and 3/4 Inch Top and Bottom, (4) Concentric 1/2 Inch and 3/4 Inch Side, (6) 1/2 Inch, (4) 3/4 Inch Back
Material
0.0625 Inch Steel
Number of Gangs
4.0000
Number of Knockouts
42.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
953
Manufacturer Name
Raco
UPC
05016900953

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.