Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 951 Steel 2-Gang Multi-Gang Box 6-13/16-Inch x 4-1/2-Inch x 1-5/8-Inch 47-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 951 Steel 2-Gang Multi-Gang Box 6-13/16-Inch x 4-1/2-Inch x 1-5/8-Inch 47-Cubic-Inch

SKU: 12588
Raco Welded 2-Gang multi-gang box features 0.0625-Inch steel construction and pre-galvanized finish. It has eight concentric 1/2-Inch & 3/4-Inch top & knockouts in bottom, four concentric 1/2-Inch & 3/4-Inch knockouts in sides and three 1/2-Inch & two 3/4-Inch knockouts in back. This rectangle box measures 6-13/16-Inch x 4-1/2-Inch. It has capacity of 47-Cubic-Inch. This box accepts two styles of covers, flat and 3/4-Inch raised device cover. It uses low-voltage partitions #947 or #949. Box is UL listed.
  • Knockouts Size: (8) Concentric 1/2-Inch + 3/4-Inch Top and Bottom, (4) Concentric 1/2-Inch + 3/4-Inch Side, (3) 1/2-Inch, (2) 3/4-Inch Back
  • Gang box saves time in installation
  • Conduit wiring system
  • Features steel construction

Overview

Raco Welded 2-Gang multi-gang box features 0.0625-Inch steel construction and pre-galvanized finish. It has eight concentric 1/2-Inch & 3/4-Inch top & knockouts in bottom, four concentric 1/2-Inch & 3/4-Inch knockouts in sides and three 1/2-Inch & two 3/4-Inch knockouts in back. This rectangle box measures 6-13/16-Inch x 4-1/2-Inch. It has capacity of 47-Cubic-Inch. This box accepts two styles of covers, flat and 3/4-Inch raised device cover. It uses low-voltage partitions #947 or #949. Box is UL listed.

Specifications

Number of Gangs
2.0000
Size
6-13/16 Inch x 4-1/2 Inch
Shape
Rectangular
Number of Knockouts
29.0000
Cubic Capacity
47
Degree of Protection
No
Construction
Welded
Depth
1.625
Material
0.0625 Inch Steel
Finish
Pre-Galvanized
Knockouts
(8) 1/2 Inch and 3/4 Inch Concentric Top and Bottom, (4) 1/2 Inch and 3/4 Inch Concentric Side, (3) 1/2 Inch, (2) 3/4 Inch Back
Item Name
Multi-Gang Box
Insulation Material
No
Manufacturer Name
Raco
Standards
UL E195978, 731A Listed
UPC
05016900951
Brand Name
Raco
Manufacturer Part Number
951
GTIN
00050169009512
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39121330
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.