Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 911-8 Pre-Galvanized Steel Flat Blank Cover 4-Inch x 4-Inch x 0.06-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 911-8 Pre-Galvanized Steel Flat Blank Cover 4-Inch x 4-Inch x 0.06-Inch

SKU: 12751
Raco Flat blank cover in painted red color, is suitable for using with square box. Square cover in pre-galvanized finish, features 0.0625-Inch steel construction. It measures 4-Inch x 4-Inch x 0.06-Inch. Cover is ideal for closing an outlet box. Cover is UL listed and CSA certified.
  • Angled mounting slots compensate up to 12-degree for box misalignment
  • Red boxes, covers and extensions for dedicated life safety alarm circuits
  • Measures 4-Inch x 4-Inch x 0.06-Inch

Overview

Raco Flat blank cover in painted red color, is suitable for using with square box. Square cover in pre-galvanized finish, features 0.0625-Inch steel construction. It measures 4-Inch x 4-Inch x 0.06-Inch. Cover is ideal for closing an outlet box. Cover is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Made In America
Yes
Brand Name
Raco
Configuration
Blank
Finish
Pre-Galvanized
Energy Star Flag
No
Country Of Origin
United States of America
Material
0.0625 Inch Steel
RoHS Flag
No
GTIN
00050169091180
Standards
UL E195978 Listed, CSA LR1082 Certified
Color
Painted Red
For Use With
Square Boxes
Item Name
Blank Cover
Type
Flat
Size
4 Inch x 4 Inch x 0.06 Inch
Shape
Square
UNSPSC
39121304
Manufacturer Part Number
911-8
Manufacturer Name
Raco
UPC
05016909118
sku
12751
MSDS Link
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.