Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 911-3 Pre-Galvanized Steel Life Safety Steel Wall Box 4-Inch x 4-Inch x 2-1/8-Inch 30.3-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 911-3 Pre-Galvanized Steel Life Safety Steel Wall Box 4-Inch x 4-Inch x 2-1/8-Inch 30.3-Cubic-Inch

SKU: 12727
Raco Life safety steel wallbox in painted red color, features welded steel construction and pre-galvanized finish. It has eight 1/2-Inch, four TKO® sides conduit, three 1/2-Inch and two TKO® knockouts in bottom. Screw-on mountable box measures 4-Inch x 4-Inch x 2-1/8-Inch. It has capacity of 30.3-Cubic-Inch. Combination screw heads ensure faster installation. Box is UL/cULus listed.
  • Knockouts Size: (8) 1/2-Inch, (4) TKO Sides Conduit, (3) 1/2-Inch, (2) TKO Bottom Conduit
  • Red boxes, covers and extensions for dedicated life safety alarm circuits
  • TKO® Knockouts offer greater flexibility with Raco patented combination 1/2-Inch and 3/4-Inch knockout
  • Features welded steel construction

Overview

Raco Life safety steel wallbox in painted red color, features welded steel construction and pre-galvanized finish. It has eight 1/2-Inch, four TKO® sides conduit, three 1/2-Inch and two TKO® knockouts in bottom. Screw-on mountable box measures 4-Inch x 4-Inch x 2-1/8-Inch. It has capacity of 30.3-Cubic-Inch. Combination screw heads ensure faster installation. Box is UL/cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Size
4 Inch x 4 Inch
RoHS Flag
No
Item Name
Life Safety Steel Wall Box
Knockouts
(8) 1/2 Inch, (4) TKO Side, (3) 1/2 Inch, (2) TKO Bottom
UPC
05016909113
UNSPSC
39121308
Manufacturer Part Number
911-3
Standards
UL E195978, cULus Certified
Shape
Square
Mounting
Screw-On
Number of Knockouts
17.0000
Material
Steel
Manufacturer Name
Raco
Finish
Pre-Galvanized
GTIN
00050169091135
Brand Name
Raco
Cubic Capacity
30.3
Construction
Welded
Degree of Protection
No
sku
12727
Depth
2.125
Country Of Origin
Mexico
Insulation Material
No
Color
Painted Red
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.