Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 911-2 Pre-Galvanized Steel Life Safety Steel Wall Box 3-3/4-Inch x 3-3/4-Inch x 3-1/2-Inch 45-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 911-2 Pre-Galvanized Steel Life Safety Steel Wall Box 3-3/4-Inch x 3-3/4-Inch x 3-1/2-Inch 45-Cubic-Inch

SKU: 12719
Raco Life safety steel wallbox in painted red color, features welded steel construction and pre-galvanized finish. It has 12 1/2-Inch, 3/4-Inch concentric sides conduit, four 1/2-Inch and 3/4-Inch concentric knockouts in bottom. Screw-on mountable square box measures 3-3/4-Inch x 3-3/4-Inch x 3-1/2-Inch. It has capacity of 45-Cubic-Inch. Box is UL/cULus listed.
  • Knockouts Size: (12) 1/2-Inch + 3/4-Inch Concentric Sides Conduit, (4) 1/2-Inch + 3/4-Inch Concentric Bottom
  • Red boxes, covers and extensions for dedicated life safety alarm circuits
  • Boxes have 3-3/4-Inch opening in wall that allows for a margin of error when using a standard 4-Inch square cover
  • Features welded steel construction

Overview

Raco Life safety steel wallbox in painted red color, features welded steel construction and pre-galvanized finish. It has 12 1/2-Inch, 3/4-Inch concentric sides conduit, four 1/2-Inch and 3/4-Inch concentric knockouts in bottom. Screw-on mountable square box measures 3-3/4-Inch x 3-3/4-Inch x 3-1/2-Inch. It has capacity of 45-Cubic-Inch. Box is UL/cULus listed.

Specifications

Color
Painted Red
Standards
UL E195978, cULus Certified
GTIN
00050169091128
UNSPSC
39121308
Size
3-3/4 Inch x 3-3/4 Inch
Brand Name
Raco
Construction
Welded
Cubic Capacity
45
Degree of Protection
No
Depth
3.5
Finish
Pre-Galvanized
Shape
Square
Insulation Material
No
Item Name
Life Safety Steel Wall Box
Knockouts
(12) 1/2 Inch and 3/4 Inch Concentric Side, (4) 1/2 Inch and 3/4 Inch Concentric Bottom
Material
Steel
Mounting
Screw-On
Number of Knockouts
16.0000
RoHS Flag
No
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
911-2
Manufacturer Name
Raco
UPC
05016909112

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.