Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 890 Pre-Galvanized Steel Flat Concrete Ring Back Plate 4-1/2-Inch x 0.3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 890 Pre-Galvanized Steel Flat Concrete Ring Back Plate 4-1/2-Inch x 0.3-Inch

SKU: 12515
Raco Flat concrete round ring back plate is suitable to use with masonry box. It features 0.062-Inch steel construction and has pre-galvanized finish. It measures 4-1/2-Inch OD x 0.3-Inch. Back plate is UL listed, CSA certified and meets NEMA/ANSI standards.
  • Knockouts Size: (3) 1/2-Inch, (2) 3/4-Inch
  • Suitable for use with poured deck (floor) in high-rise construction
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Features 0.062-Inch steel construction with pre-galvanized finish

Overview

Raco Flat concrete round ring back plate is suitable to use with masonry box. It features 0.062-Inch steel construction and has pre-galvanized finish. It measures 4-1/2-Inch OD x 0.3-Inch. Back plate is UL listed, CSA certified and meets NEMA/ANSI standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Flat
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
GTIN
00050169008904
UNSPSC
39121320
Size
4-1/2 Inch
Brand Name
Raco
Degree of Protection
No
Depth
0.3
Finish
Pre-Galvanized
For Use With
Masonry Boxes
Shape
Round
Insulation Material
No
Item Name
Concrete Ring Back Plate
Knockouts
(3) 1/2 Inch, (2) 3/4 Inch
Material
0.062 Inch Steel
Made In America
Yes
Number of Knockouts
5.0000
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
890
Manufacturer Name
Raco
UPC
05016900890

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.