Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 865 Galvanized Sheet Steel 1-Gang Flat Handy Box Cover 2-5/16-Inch x 0.130-Inch x 4-3/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 865 Galvanized Sheet Steel 1-Gang Flat Handy Box Cover 2-5/16-Inch x 0.130-Inch x 4-3/16-Inch

SKU: 12483
Raco Flat 1-Gang cover is suitable for using with 4 x 2 handy box. Rectangular cover in galvanized finish, features 0.03-Inch sheet steel construction. It comes in toggle switch configuration. It measures 2-5/16-Inch x 0.13-Inch x 4-3/16-Inch. It offers an easy means for mounting BELL® lampholders and other accessories. Cover is UL listed and CSA certified.
  • Raco handy box cover is designed to match the contours of the box
  • Rounded cover corners
  • All covers have captive screws

Overview

Raco Flat 1-Gang cover is suitable for using with 4 x 2 handy box. Rectangular cover in galvanized finish, features 0.03-Inch sheet steel construction. It comes in toggle switch configuration. It measures 2-5/16-Inch x 0.13-Inch x 4-3/16-Inch. It offers an easy means for mounting BELL® lampholders and other accessories. Cover is UL listed and CSA certified.

Specifications

Item Name
Handy Box Cover
Manufacturer Part Number
865
Manufacturer Name
Raco
UPC
05016900865
Standards
UL E195978 Listed, CSA LR1082 Certified
Configuration
Toggle Switch
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
Raco
RoHS Flag
No
UNSPSC
40101903
Material
0.03 Inch Sheet Steel
Number of Gangs
1.0000
Shape
Rectangular
Size
2-5/16 Inch x 0.13 Inch x 4-3/16 Inch
For Use With
4 x 2 Handy Boxes
Finish
Galvanized
Type
Flat
GTIN
00050169008652
MSDS Link Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.