Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 832 Pre-Galvanized Steel Flat Square Cover 4-11/16-Inch x 4-11/16-Inch x 0.060-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 832 Pre-Galvanized Steel Flat Square Cover 4-11/16-Inch x 4-11/16-Inch x 0.060-Inch

SKU: 12364
Raco Flat blank cover is suitable for using with square box. This square cover in pre-galvanized finish, features 0.0625-Inch steel construction. It measures 4-11/16-Inch x 4-11/16-Inch x 0.06-Inch. Cover is ideal for closing an outlet box. Cover is UL listed and CSA certified.
  • Red boxes, covers and extensions for dedicated life safety alarm circuits
  • 0.0625-Inch steel construction
  • Measures 4-11/16-Inch x 4-11/16-Inch x 0.06-Inch

Overview

Raco Flat blank cover is suitable for using with square box. This square cover in pre-galvanized finish, features 0.0625-Inch steel construction. It measures 4-11/16-Inch x 4-11/16-Inch x 0.06-Inch. Cover is ideal for closing an outlet box. Cover is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Size
4-11/16 Inch x 4-11/16 Inch x 0.06 Inch
Manufacturer Name
Raco
Shape
Square
Item Name
Square Cover
Material
0.0625 Inch Steel
Manufacturer Part Number
832
Standards
UL E195978 Listed, CSA LR1082 Certified
UNSPSC
39121304
UPC
05016900832
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Raco
Type
Flat
Configuration
Blank
sku
12364
For Use With
Square Boxes
GTIN
00050169908327
Finish
Pre-Galvanized
MSDS Link Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.