Raco 824 Pre-Galvanized Steel 5-Gang Device Cover 12-1/2-Inch x 4-1/2-Inch x 3/4-Inch Raised

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 824 Pre-Galvanized Steel 5-Gang Device Cover 12-1/2-Inch x 4-1/2-Inch x 3/4-Inch Raised

SKU: 12332
Raco 3/4-Inch Raised 5-Gang device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. Cover has 25.5-Cubic-Inch capacity. It measures 12-1/2-Inch x 4-1/2-Inch x 3/4-Inch. It is compatible with 954/944 5-Gang box. It accommodates smaller sized boxes like 2-Gang or 1-Gang boxes. Rectangular cover allows the mounting of devices. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.
  • Partition divides boxes into compartments
  • Has maximum capacity of 25.5-Cubic-Inch
  • Comes in rectangular shape

Overview

Raco 3/4-Inch Raised 5-Gang device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. Cover has 25.5-Cubic-Inch capacity. It measures 12-1/2-Inch x 4-1/2-Inch x 3/4-Inch. It is compatible with 954/944 5-Gang box. It accommodates smaller sized boxes like 2-Gang or 1-Gang boxes. Rectangular cover allows the mounting of devices. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.

Specifications

Item Name
Device Cover
Manufacturer Part Number
824
Manufacturer Name
Raco
UPC
05016900824
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
Cubic Capacity
25.5
Energy Star Flag
No
Country Of Origin
China
Brand Name
Raco
RoHS Flag
No
UNSPSC
39121304
Material
0.062 Inch Steel
Number of Gangs
5.0000
Shape
Rectangular
Size
12-1/2 Inch x 4-1/2 Inch x 3/4 Inch
For Use With
954 or 944-Gang Box
Finish
Pre-Galvanized
GTIN
00050169008249

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.