Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 823 Pre-Galvanized Steel 4-Gang Device Cover 10-11/16-Inch x 4-1/2-Inch x 3/4-Inch Raised

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 823 Pre-Galvanized Steel 4-Gang Device Cover 10-11/16-Inch x 4-1/2-Inch x 3/4-Inch Raised

SKU: 12322
Raco 3/4-Inch Raised 4-Gang device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It has 20.3-Cubic-Inch capacity. It is compatible with 953/943 4-Gang box. It measures 10-11/16-Inch x 4-1/2-Inch x 3/4-Inch. Cover accommodates smaller sized boxes like 2-Gang or 1-Gang boxes. Rectangular cover allows the mounting of devices. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.
  • Partition divides boxes into compartments
  • Has maximum capacity of 20.3-Cubic-Inch
  • Comes in rectangular shape

Overview

Raco 3/4-Inch Raised 4-Gang device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It has 20.3-Cubic-Inch capacity. It is compatible with 953/943 4-Gang box. It measures 10-11/16-Inch x 4-1/2-Inch x 3/4-Inch. Cover accommodates smaller sized boxes like 2-Gang or 1-Gang boxes. Rectangular cover allows the mounting of devices. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Raco
Cubic Capacity
20.3
Finish
Pre-Galvanized
Energy Star Flag
No
Country Of Origin
China
Material
0.062 Inch Steel
RoHS Flag
No
GTIN
00050169008232
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
For Use With
953 or 943-Gang Box
Item Name
Device Cover
Size
10-11/16 Inch x 4-1/2 Inch x 3/4 Inch
Shape
Rectangular
Number of Gangs
4.0000
UNSPSC
39121304
Manufacturer Part Number
823
Manufacturer Name
Raco
UPC
05016900823

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.