Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 822 Pre-Galvanized Steel 3-Gang Device Cover 8-7/8-Inch x 4-1/2-Inch x 3/4-Inch Raised

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 822 Pre-Galvanized Steel 3-Gang Device Cover 8-7/8-Inch x 4-1/2-Inch x 3/4-Inch Raised

SKU: 12316
Raco Raised 3-Gang device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It measures 8-7/8-Inch x 4-1/2-Inch x 3/4-Inch. Cover has 15.3-Cubic-Inch capacity. It is compatible with 952/942 3-Gang box. It accommodates smaller sized boxes like 2-Gang or 1-Gang boxes. Rectangular cover allows the mounting of devices. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.
  • Partition divides boxes into compartments
  • Has maximum capacity of 15.3-Cubic-Inch
  • Comes in rectangular shape

Overview

Raco Raised 3-Gang device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It measures 8-7/8-Inch x 4-1/2-Inch x 3/4-Inch. Cover has 15.3-Cubic-Inch capacity. It is compatible with 952/942 3-Gang box. It accommodates smaller sized boxes like 2-Gang or 1-Gang boxes. Rectangular cover allows the mounting of devices. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Raco
Cubic Capacity
15.3
Finish
Pre-Galvanized
Energy Star Flag
No
Country Of Origin
China
Material
0.062 Inch Steel
RoHS Flag
No
GTIN
00050169008225
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
For Use With
952 or 942-Gang Box
Item Name
Device Cover
Size
8-7/8 Inch x 4-1/2 Inch x 3/4 Inch
Shape
Rectangular
Number of Gangs
3.0000
UNSPSC
39121304
Manufacturer Part Number
822
Manufacturer Name
Raco
UPC
05016900822

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.