Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 813C Pre-Galvanized Steel Crushed Corner Exposed Work Cover 4-Inch x 4-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 813C Pre-Galvanized Steel Crushed Corner Exposed Work Cover 4-Inch x 4-Inch x 1/2-Inch

SKU: 13455
Raco Crushed corner exposed work cover features 0.0625-Inch steel construction and pre-galvanized finish for longer endurance. This 4-Inch square cover with 2.625-Inch Dia 30 - 60-Amp receptacle configuration, is 1/2-Inch raised. It has cubic capacity of 6.5-Cubic-Inch. Exposed work cover comes with hardware for mounting the receptacles. Cover is UL listed and CSA certified.
  • Raco exposed work covers meet the requirements of the 2014 NEC Article 250.146(A)
  • Hardware and cover are packed in a polybag with printed catalog number, compliances and installation instructions
  • Measures 4-Inch x 4-Inch x 1/2-Inch

Overview

Raco Crushed corner exposed work cover features 0.0625-Inch steel construction and pre-galvanized finish for longer endurance. This 4-Inch square cover with 2.625-Inch Dia 30 - 60-Amp receptacle configuration, is 1/2-Inch raised. It has cubic capacity of 6.5-Cubic-Inch. Exposed work cover comes with hardware for mounting the receptacles. Cover is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Made In America
Yes
Brand Name
Raco
Configuration
2.625 Inch Dia 30 - 60 Amp Receptacle
Cubic Capacity
6.5
Finish
Pre-Galvanized
Energy Star Flag
No
Country Of Origin
United States of America
Material
0.0625 Inch Steel
RoHS Flag
No
GTIN
00050169999882
Standards
UL 514A E195978 Listed, CSA C22.2 Certified
Item Name
Exposed Work Cover
Type
Crushed Corner
Size
4 Inch x 4 Inch x 1/2 Inch
Shape
Square
UNSPSC
39121304
Manufacturer Part Number
813C
Manufacturer Name
Raco
UPC
05016999988
sku
13455
MSDS Link Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
464

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.