Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 791 Pre-Galvanized Steel 2-Gang Flat Tile Cover 4-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 791 Pre-Galvanized Steel 2-Gang Flat Tile Cover 4-Inch x 4-Inch

SKU: 12261
Raco Flat 2-Gang two device and tile cover measuring 4-Inch x 4-Inch, features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. This square shaped two device and tile cover has angled mounting slots that compensate up to 12-degree for box misalignment. It is compatible with 4-Inch square steel box. It is perfect for mounting switches or receptacles. Two device and tile cover is UL listed, CSA certified and meets ANSI, NEMA standards.
  • Suitable for mounting switches or receptacles
  • Features 0.062-Inch steel construction
  • Comes in square shape

Overview

Raco Flat 2-Gang two device and tile cover measuring 4-Inch x 4-Inch, features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. This square shaped two device and tile cover has angled mounting slots that compensate up to 12-degree for box misalignment. It is compatible with 4-Inch square steel box. It is perfect for mounting switches or receptacles. Two device and tile cover is UL listed, CSA certified and meets ANSI, NEMA standards.

Specifications

Item Name
Tile Cover
Manufacturer Part Number
791
Manufacturer Name
Raco
UPC
05016900791
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
Raco
RoHS Flag
No
UNSPSC
39121304
Material
0.062 Inch Steel
Number of Gangs
2.0000
Shape
Square
Size
4 Inch x 4 Inch
Finish
Pre-Galvanized
Type
Flat
GTIN
00050169007914
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.