Tour  

Raco 778 Pre-Galvanized Steel 2-Gang Drawn Tile Cover 4-Inch x 4-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 778 Pre-Galvanized Steel 2-Gang Drawn Tile Cover 4-Inch x 4-Inch x 1/2-Inch

SKU: 13265
Raco 1/2-Inch Raised 2-Gang two device and tile cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It has 5.5-Cubic-Inch capacity. It measures 4-Inch x 4-Inch x 1/2-Inch. This square shaped two device and tile cover has angled mounting slots that compensate up to 12-degree for box misalignment. It is compatible with 4-Inch square steel box. It is perfect for mounting switches or receptacles. Two device and tile cover is UL listed, CSA certified and meets ANSI, NEMA standards.
  • Suitable for mounting switches or receptacles
  • Has maximum capacity of 5.5-Cubic-Inch
  • Comes in square shape

Overview

Raco 1/2-Inch Raised 2-Gang two device and tile cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It has 5.5-Cubic-Inch capacity. It measures 4-Inch x 4-Inch x 1/2-Inch. This square shaped two device and tile cover has angled mounting slots that compensate up to 12-degree for box misalignment. It is compatible with 4-Inch square steel box. It is perfect for mounting switches or receptacles. Two device and tile cover is UL listed, CSA certified and meets ANSI, NEMA standards.

Specifications

Item Name
Tile Cover
Manufacturer Part Number
778
Manufacturer Name
Raco
UPC
05016990778
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
Cubic Capacity
5.5
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Raco
RoHS Flag
No
UNSPSC
39121304
Material
0.062 Inch Steel
Number of Gangs
2.0000
Shape
Square
Size
4 Inch x 4 Inch x 1/2 Inch
Finish
Pre-Galvanized
Type
Drawn
GTIN
00050169907788

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.