Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Raco 775 Pre-Galvanized Steel 1-Gang Drawn Device Cover 4-Inch x 4-Inch x 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 775 Pre-Galvanized Steel 1-Gang Drawn Device Cover 4-Inch x 4-Inch x 1-1/4-Inch

SKU: 13250
Raco Raised 1-Gang drawn device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It measures 4-Inch x 4-Inch x 1-1/4-Inch. Cover has 9.5-Cubic-Inch capacity. Square cover has angled mounting slots that compensate up to 12-degree for box misalignment. It is compatible with 4-Inch square steel box. Extensions with this square cover are suitable for dedicated life safety alarm circuits. It is perfect for mounting switches or receptacles. This cover helps you close an outlet box. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.
  • Suitable for mounting switches or receptacles
  • Has maximum capacity of 9.5-Cubic-Inch
  • Comes in square shape

Overview

Raco Raised 1-Gang drawn device cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It measures 4-Inch x 4-Inch x 1-1/4-Inch. Cover has 9.5-Cubic-Inch capacity. Square cover has angled mounting slots that compensate up to 12-degree for box misalignment. It is compatible with 4-Inch square steel box. Extensions with this square cover are suitable for dedicated life safety alarm circuits. It is perfect for mounting switches or receptacles. This cover helps you close an outlet box. Device cover is UL listed, CSA certified and meets ANSI, NEMA standards.

Specifications

Item Name
Device Cover
Manufacturer Part Number
775
Manufacturer Name
Raco
UPC
05016990775
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
Cubic Capacity
9.5
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
Raco
RoHS Flag
No
UNSPSC
39121304
Material
0.062 Inch Steel
Number of Gangs
1.0000
Shape
Square
Size
4 Inch x 4 Inch x 1-1/4 Inch
Finish
Pre-Galvanized
Type
Drawn
GTIN
00050169907757
Is PFA Discontinued
No
Leaf Node Search
Covers
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
Covers

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.