Raco 757 Pre-Galvanized Steel Open With Ears On 2-3/4-Inch Center Mount 1-Gang Fixture Cover 4-Inch x 4-Inch x 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Raco 757 Pre-Galvanized Steel Open With Ears On 2-3/4-Inch Center Mount 1-Gang Fixture Cover 4-Inch x 4-Inch x 1-Inch

SKU: 12201
Raco 1-Inch Raised 1-Gang fixture cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It has 6.8-Cubic-Inch capacity. It measures 4-Inch x 4-inch x 1-Inch. Square fixture cover has angled mounting slots that compensate up to 12-degree for box misalignment. It handles fixture static load of up to 50 lb. It is compatible with 4-Inch square steel box. Device fixture cover is UL listed, CSA certified and meets ANSI, NEMA standards.
  • Swivel cover swings up to 20-degree from vertical
  • Has maximum capacity of 6.8-Cubic-Inch
  • Comes in square shape

Overview

Raco 1-Inch Raised 1-Gang fixture cover features 0.062-Inch steel construction along with pre-galvanized finish for longer service life. It has 6.8-Cubic-Inch capacity. It measures 4-Inch x 4-inch x 1-Inch. Square fixture cover has angled mounting slots that compensate up to 12-degree for box misalignment. It handles fixture static load of up to 50 lb. It is compatible with 4-Inch square steel box. Device fixture cover is UL listed, CSA certified and meets ANSI, NEMA standards.

Specifications

Finish
Pre-Galvanized
Brand Name
Raco
Cubic Capacity
6.8
Item Name
Fixture Cover
Material
0.062 Inch Steel
Mounting
Open With Ear On 2-3/4 Inch Center
Number of Gangs
1.0000
Shape
Square
Size
4 Inch x 4 Inch x 1 Inch
Standards
UL E195978, 514A Listed, CSA LR1082 Certified, ANSI, NEMA OS1
GTIN
00050169007570
UNSPSC
39121304
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
757
Manufacturer Name
Raco
UPC
05016900757

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.